- AC Motor
- Carbonator Pump Motor Application
- 0.33 hp
- 1725 rpm
- Single Phase
| Drive End Bearing | 6203 |
| Frame | 48Y |
| Mounting | Rigid Base |
| Poles | 4 |
| Service Factor | 1 |
| Voltage Rating | 100-120/200-240 |
| Hz | 60 |
| Enclosure Designation | Drip Proof |
| RPM | 1725 rpm |
| Open End Bearing | 6203 |
| Motor Application | Carbonator Pump |
| Rotation | Selective CCW |
| Enclosure | DP |
| Insulation | B |
| Phase | Single Phase |
| Weight | 0.0 LB |

