- AC Motor
- Pump Duty Motor Application
- 2 hp
- 3450 rpm
- Single Phase
| Enclosure | TEFC |
| Mounting | Round |
| Hz | 60 |
| Insulation | B |
| Voltage Rating | 115/230 |
| RPM | 3450 rpm |
| Frame | 56J |
| Poles | 2 |
| Phase | Single Phase |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | Pump Duty |
| Rotation | CW |
| Service Factor | 1 |
| Weight | 0.0 LB |

