- AC Motor
- Direct Drive Blower & Unit Heater Motor Application
- 0.05 hp
- 1625 rpm
- Single Phase
| Service Factor | 1.5 |
| Voltage Rating | 115/200-230 |
| Hz | 60 |
| Poles | 4 |
| Drive End Bearing | 6203 |
| Mounting | Rigid Base |
| Phase | Single Phase |
| Enclosure | TENV |
| Full Load Amps | 1.5, 0.7-0.8 |
| Rotation | Selective CCW |
| Motor Application | Direct Drive Blower & Unit Heater |
| Open End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Insulation | B |
| Frame | 48Z |
| Weight | 0.0 LB |
| EAN or UPC | 722856041791 |

