- AC Motor
- Farm Duty Motor Application
- 0.33 hp
- 1725 rpm
- Single Phase
| Poles | 4 |
| Frame | 48Z |
| Insulation | B |
| Rotation | CCW |
| Mounting | Round |
| Enclosure | TENV |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| RPM | 1725 rpm |
| Drive End Bearing | 6203 |
| Voltage Rating | 115/230 |
| Phase | Single Phase |
| Hz | 60 |
| Motor Application | Farm Duty |
| Open End Bearing | 6203 |
| Weight | 0.0 LB |

