- AC Motor
- Fan & Blower Motor Application
- 3/4 hp
- 1725 rpm
- Single Phase
| Poles | 4 |
| Voltage Rating | 115/208-230 |
| RPM | 1725 rpm |
| Motor Application | Fan & Blower |
| Hz | 60 |
| Rotation | Selective CCW |
| Phase | Single Phase |
| Mounting | Resilient Base |
| Enclosure | DP |
| Open End Bearing | 6203 |
| Frame | 56Z |
| Service Factor | 1.25 |
| Drive End Bearing | 6203 |
| Insulation | B |
| Enclosure Designation | Drip Proof |
| Weight | 0.0 LB |

