- AC Motor
- Pump Duty Motor Application
- 0.33 hp
- 1725 rpm
- Single Phase
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Poles | 4 |
| Motor Application | Pump Duty |
| Voltage Rating | 115/208-230 |
| RPM | 1725 rpm |
| Service Factor | 1.35 |
| Insulation | B |
| Phase | Single Phase |
| Hz | 60 |
| Enclosure | DP |
| Enclosure Designation | Drip Proof |
| Rotation | CW |
| Mounting | Round |
| Frame | 56J |
| Weight | 0.0 LB |

