- AC Motor
- Fan & Blower Motor Application
- 3/4 hp
- 1725 rpm
- Three Phase
| Service Factor | 1 |
| Mounting | Resilient Base |
| Drive End Bearing | 6203 |
| Frame | 56 |
| Rotation | CW/CCW |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Insulation | B |
| Open End Bearing | 6203 |
| Phase | Three Phase |
| Voltage Rating | 208-230/460 |
| Motor Application | Fan & Blower |
| RPM | 1725 rpm |
| Enclosure | TENV |
| Hz | 60 |
| Poles | 4 |
| Weight | 0.0 LB |

