- AC Motor
- HVAC Motor Application
- 3 hp
- 3450 rpm
- Three Phase
| Drive End Bearing | 6205 |
| Mounting | Round |
| Enclosure | DP |
| Motor Application | HVAC |
| Insulation | B |
| Phase | Three Phase |
| Voltage Rating | 208-230/460 |
| Open End Bearing | 6203 |
| Frame | 56C |
| Hz | 60 |
| Enclosure Designation | Drip Proof |
| Service Factor | 1.15 |
| RPM | 3450 rpm |
| Poles | 2 |
| Rotation | CW/CCW |
| Weight | 38.0 LB |

