- AC Motor
- Belt Drive Motor Application
- 1/2 hp
- 1725 rpm
- Single Phase
| Frame | 48Y |
| Motor Application | Belt Drive |
| Open End Bearing | 6203 |
| Service Factor | 1.25 |
| Drive End Bearing | 6203 |
| Mounting | Resilient Base |
| Full Load Amps | 7.9 |
| Rotation | CW/CCW |
| Insulation | B |
| Voltage Rating | 115 |
| Hz | 60 |
| Enclosure Designation | Open Enclosed |
| Enclosure | OE |
| Phase | Single Phase |
| Poles | 4 |
| Weight | 0.0 LB |

