Skip to content Skip to navigation menu
Marathon Electric Motors449TTFCD6540

449TTFCD6540

200 Hp 60 Hz 1800 rpm Totally Enclosed Non Ventilated Three Phase Severe Duty Motor
Item #117499876
Marathon Electric Motors449TTFCD6540
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Meets or exceeds NEMA PremiumВ® efficiency. Model is in compliance with EISA2007
  • 100% cast iron construction for rigidity and reduced vibration
  • Meets IEEE45 USCG Marine Duty,Meets Ford EM1 Automotive Duty Specification
  • MAX GUARDВ® Class H insulation system
  • IP55 protection
  • Constant Torque for inverter duty
  • Sintered bronze breather with brass drain & breather
  • Bearing caps, Precision balanced to .08”/sece.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
  • Internal and external epoxy finish
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison