- AC Motor
- General Purpose Motor Application
- 250 hp
- 3572 rpm
- Three Phase
| Motor Application | General Purpose |
| Poles | 2 |
| Hz | 60 |
| Insulation | F |
| Mounting | Rigid Base |
| Enclosure Designation | Open Drip Proof |
| Enclosure | ODP |
| Service Factor | 1.15 |
| Rotation | Reversible |
| Drive End Bearing | 6314 |
| RPM | 3572 rpm |
| Open End Bearing | 6314 |
| Frame | 447TS |
| Voltage Rating | 460 |
| Phase | Three Phase |
| Weight | 0.0 LB |

