- AC Motor
- Explosion Proof Motor Application
- 150 hp
- 1785 rpm
- Three Phase
| Hz | 60 |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Drive End Bearing | 6318 |
| Insulation | F |
| Rotation | Reversible |
| Poles | 4 |
| RPM | 1785 rpm |
| Voltage Rating | 460 |
| Mounting | Rigid Base |
| Frame | 445T |
| Motor Application | Explosion Proof |
| Phase | Three Phase |
| Open End Bearing | 6316 |
| Enclosure | EPFC |
| Weight | 0.0 LB |

