Marathon Electric Motors
444TTGN16580
100 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Three Phase Explosion Proof Motor
Item #112848205
features
- Meets NEMA PremiumВ® efficiency
- 10:1 Variable torque, see Inverter Duty column for constant torque
- MAX GUARDВ® Class F insulation system
- Blue ChipВ® quality, 100% cast iron construction for rigidity and reduced vibration
- Internal and external epoxy paint
- 1.15 Service Factor on sinewave or 1.0 Service Factor on IGBT power
- Precision balanced to .08”/sec, Extended grease tubes
- Normally closed thermostats (must be connected to control circuit)
- Meets temperature code T3B, Shaft slinger, Nameplated 60/50 Hz, 190/380 Volts, at next lower HP
- 10:1 torque available as build-up, RTM for price and availability
| Weight | 2020.0 LB |
