
Marathon Electric Motors
444TSTDCD4333
150 Hp 60 Hz 1800 rpm Explosion Proof Fan Cooled Three Phase Fire Pump Motor
Item #117499804


features
- IP22, NEMAВ® EPACT Efficiency, Fire Pump motors are not recommended for use with variable frequency drives.
- NEMAВ® design B, code G or less, 230/460 and 460 volt motors rated for 50HZ at next lower HP, with 1.15 S.F. on nameplate
- Dual voltage motors have 12 leads, suitable for wye-delta or across the line start on either voltage, or part winding start on low voltage
- Single voltage motors have 12 leads and are suitable for wye-delta, across the line, or part winding start
- Class F Insulation, 50C Max Ambient, 1.15 service factor (except as noted)
- Red paint on 25 HP through 250 HP
- Ball bearings
- Will accept C-Face kits (except as noted), see accessories section for kits
- UL file EX5190, CSA file LR2025 and CE mark
- Will become build-up item when current stock is gone
Weight | 0.0 LB |
