- AC Motor
- General Purpose Motor Application
- 75, 18 3/4 hp
- 1785, 890 rpm
- Three Phase
| Phase | Three Phase |
| Drive End Bearing | 6316 |
| Frame | 405T |
| Open End Bearing | 6313 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Mounting | Rigid Base |
| Poles | 4/8 |
| Motor Application | General Purpose |
| Insulation | F |
| Voltage Rating | 460 |
| Hz | 60 |
| RPM | 1785 rpm |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Reversible |
| Weight | 0.0 LB |

