- AC Motor
- Inverter Duty, Encoder Provided Motor Application
- 75 hp
- 1780 rpm
- Three Phase
| Hz | 60 |
| Voltage Rating | 230/460 |
| RPM | 1780 rpm |
| Enclosure | TEBC |
| Poles | 4 |
| Enclosure Designation | Totally Enclosed Blower Cooled - Axial |
| Open End Bearing | 6312 |
| Drive End Bearing | 6314 |
| Rotation | Reversible |
| Insulation | H |
| Mounting | Rigid Base |
| Motor Application | Inverter Duty, Encoder Provided |
| Frame | 365TC |
| Phase | Three Phase |
| Weight | 1475.0 LB |

