- AC Motor
- Inverter Duty Motor Application
- 60 hp
- 3575 rpm
- Three Phase
| Rotation | Reversible |
| Enclosure | ODP |
| Open End Bearing | 6212 |
| RPM | 3575 rpm |
| Voltage Rating | 230/460 |
| Frame | 326TS |
| Phase | Three Phase |
| Motor Application | Inverter Duty |
| Poles | 2 |
| Service Factor | 1.15 |
| Enclosure Designation | Open Drip Proof |
| Insulation | F |
| Mounting | Rigid Base |
| Drive End Bearing | 6212 |
| Hz | 60 |
| Weight | 0.0 LB |

