Skip to content Skip to navigation menu
Marathon Electric Motors324TTGS6529

324TTGS6529

AC Motor
Item #112758130
  • AC Motor
  • Explosion Proof Motor Application
  • 40 hp
  • 1780 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • Rigid Base Mount
  • EPFC Enclosure
  • 324T Frame
+ Show More + Show Less
Marathon Electric Motors324TTGS6529
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Explosion Proof Motor Application
  • 40 hp
  • 1780 rpm
  • Three Phase
Drive End Bearing 6312
Mounting Rigid Base
RPM 1780 rpm
Frame 324T
Rotation Reversible
Hz 60
Poles 4
Voltage Rating 230/460
Enclosure EPFC
Motor Application Explosion Proof
Phase Three Phase
Open End Bearing 6311
Enclosure Designation Explosion Proof Fan Cooled
Insulation F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison