- AC Motor
- Inverter Duty Motor Application
- 20 hp
- 1180 rpm
- Three Phase
| Service Factor | 1.15 |
| Rotation | Reversible |
| Drive End Bearing | 6311 |
| Enclosure | TEFC |
| Mounting | Rigid Base |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 6 |
| Open End Bearing | 6211 |
| Frame | 286T |
| Full Load Amps | 20.8 |
| Insulation | F |
| Voltage Rating | 575 |
| Motor Application | Inverter Duty |
| Phase | Three Phase |
| Weight | 0.0 LB |
| EAN or UPC | 722856062918 |

