- AC Motor
- General Purpose Motor Application
- 25 hp
- 1765 rpm
- Three Phase
| Enclosure | ODP |
| RPM | 1765 rpm |
| Insulation | F |
| Poles | 4 |
| Mounting | Rigid Base |
| Frame | 284T |
| Phase | Three Phase |
| Open End Bearing | 6207 |
| Enclosure Designation | Open Drip Proof |
| Drive End Bearing | 6311 |
| Rotation | Reversible |
| Motor Application | General Purpose |
| Hz | 60 |
| Voltage Rating | 230/460 |
| Weight | 292.0 LB |

