- AC Motor
- Inverter Duty Motor Application
- 7 1/2 hp
- 1170 rpm
- Three Phase
| Phase | Three Phase |
| Rotation | Reversible |
| Motor Application | Inverter Duty |
| Enclosure | TENV |
| Voltage Rating | 230/460 |
| RPM | 1170 rpm |
| Insulation | F |
| Drive End Bearing | 6309 |
| Mounting | Rigid Base |
| Service Factor | 1 |
| Hz | 60 |
| Open End Bearing | 6206 |
| Frame | 254TC |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Poles | 6 |
| Weight | 0.0 LB |

