- AC Motor
- General Purpose Motor Application
- 5 hp
- 1170 rpm
- Three Phase
| Insulation | H |
| Rotation | Reversible |
| Frame | 215T |
| Voltage Rating | 460 |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Enclosure | TEAO |
| Poles | 6 |
| Drive End Bearing | 6307 |
| Mounting | Rigid Base |
| RPM | 1170 rpm |
| Open End Bearing | 6206 |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Air Over |
| Service Factor | 1.15 |
| Weight | 0.0 LB |

