Marathon Electric Motors
215TTGND16539
10 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Explosion Proof Motor
Item #114960135
features
- Explosion Proof Division 1 Class I, Groups C & D, Class II, Groups F & G
- Meets NEMA PremiumВ® efficiency
- 10:1 Variable torque, 2:1 Constant torque
- MAX GUARDВ® Class F insulation system, Internal and external epoxy paint
- Blue ChipВ® quality, 100% cast iron construction for rigidity and reduced vibration
- Motor will not accept a C-face kit. Bearing Current Protection (BCP)
- 1.15 Service Factor on sinewave or 1.0 Service Factor on IGBT power
- Precision balanced to .08”/sec, Extended grease tubes
- Normally closed thermostats (must be connected to control circuit)
- Meets temperature code T3B, Shaft slinger, Bearing Current Protection (BCP)
| Weight | 0.0 LB |
| EAN or UPC | 722856067081 |
