- AC Motor
- Farm Duty Motor Application
- 7 1/2 hp
- 1740 rpm
- Single Phase
| Rotation | Selective CCW |
| Mounting | Rigid Base |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | Farm Duty |
| Insulation | F |
| Phase | Single Phase |
| RPM | 1740 rpm |
| Drive End Bearing | 6307 |
| Open End Bearing | 6206 |
| Voltage Rating | 230 |
| Enclosure | TEFC |
| Poles | 4 |
| Frame | 215T |
| Hz | 60 |
| Weight | 0.0 LB |

