- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 1765 rpm
- Three Phase
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Drive End Bearing | 6207 |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Open End Bearing | 6206 |
| Poles | 4 |
| Rotation | Reversible |
| Frame | 213T |
| Voltage Rating | 230/460 |
| Hz | 60 |
| Insulation | F |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| RPM | 1765 rpm |
| Weight | 0.0 LB |

