- AC Motor
- Severe Duty Motor Application
- 3 hp
- 1170 rpm
- Three Phase
| Mounting | Rigid Base |
| RPM | 1170 rpm |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 230/460 |
| Frame | 213T |
| Rotation | Reversible |
| Motor Application | Severe Duty |
| Hz | 60 |
| Phase | Three Phase |
| Open End Bearing | 6206 |
| Insulation | F |
| Enclosure | TEFC |
| Drive End Bearing | 6307 |
| Poles | 6 |
| Weight | 0.0 LB |

