
Marathon Electric Motors
213TTFBD6003
MARATHON®/LEESON® Globetrotter® General Purpose Motor
Item #115559560


-
NEMA Premium
features
- Meets or exceeds NEMA premium efficiencies
- Cast iron frame material
- Hazardous Duty Division 2 UL certification nameplate
- Division 2 / Zone 2 Class 1 (gases), Groups A, B, C, D, meets temperature code T2B
- IP55 enclosure
- Standard assembly F1, reversible to F2 assembly
- UL recognized, CSA certified, CE mark
RPM | 3,600 rpm |
Phase | Three Phase |
Voltage Rating | 230/460 |
Frame Size | 213TC |
Service Factor | 1.15 |
Mounting Style | C-Face With Base |
Duty | Hazardous Duty |
Frame Material | Rolled Steel |
Enclosure | TEFC |
Rotation | Reversible |
Hz | 60 Hz |
Poles | 2 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Efficiency Group | 0.902 |
Weight | 136.0 LB |
-
NEMA Premium
