- AC Motor
- Brake Motor Application
- 7 1/2 hp
- 1775 rpm
- Three Phase
| Rotation | Reversible |
| Hz | 60 |
| Insulation | F |
| Drive End Bearing | 6309 |
| Frame | 213TC |
| Mounting | Rigid Base |
| Open End Bearing | 6307 |
| Phase | Three Phase |
| Enclosure | TENV |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Service Factor | 1 |
| Poles | 4 |
| Motor Application | Brake Motor |
| RPM | 1775 rpm |
| Voltage Rating | 230/460 |
| Weight | 256.0 LB |

