- AC Motor
- Inverter Duty Motor Application
- 5 hp
- 3510 rpm
- Three Phase
| Full Load Amps | 4.8 |
| Motor Application | Inverter Duty |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Frame | 184TC |
| Open End Bearing | 6205 |
| Poles | 2 |
| Rotation | Reversible |
| Hz | 60 |
| Drive End Bearing | 6206 |
| Enclosure | TEFC |
| Voltage Rating | 575 |
| Weight | 0.0 LB |
| EAN or UPC | 722856064707 |

