- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1175 rpm
- Three Phase
| Poles | 6 |
| Open End Bearing | 6205 |
| Service Factor | 1.15 |
| Frame | 182T |
| Insulation | F |
| Rotation | Reversible |
| Phase | Three Phase |
| Hz | 60 |
| Voltage Rating | 230/460 |
| Drive End Bearing | 6206 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Mounting | Rigid Base |
| Enclosure | TENV |
| Motor Application | General Purpose |
| Full Load Amps | 4.4/2.2 |
| Weight | 0.0 LB |
| EAN or UPC | 722856059987 |

