- AC Motor
- Explosion Proof Motor Application
- 3 hp
- 1765 rpm
- Three Phase
| Enclosure | EPFC |
| Voltage Rating | 230/460 |
| Insulation | F |
| Drive End Bearing | 6206 |
| Hz | 60 |
| Motor Application | Explosion Proof |
| Frame | 182T |
| Rotation | Reversible |
| RPM | 1765 rpm |
| Service Factor | 1.15 |
| Poles | 4 |
| Open End Bearing | 6206 |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Weight | 0.0 LB |

