- AC Motor
- General Purpose Motor Application
- 2 hp
- 3510 rpm
- Single Phase
| Poles | 2 |
| Open End Bearing | 6203 |
| RPM | 3510 rpm |
| Drive End Bearing | 6205 |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Rotation | Selective CCW |
| Motor Application | General Purpose |
| Mounting | Rigid Base |
| Phase | Single Phase |
| Voltage Rating | 115/208-230 |
| Frame | 145T |
| Hz | 60 |
| Insulation | B |
| Weight | 0.0 LB |

