
Marathon Electric Motors
143TTFBD6028
MARATHON®/LEESON® Globetrotter® General Purpose Motor
Item #117585857


-
NEMA Premium
features
- Meets or exceeds NEMA premium efficiencies
- Cast iron frame material
- Hazardous Duty Division 2 UL certification nameplate
- Division 2 / Zone 2 Class 1 (gases), Groups A, B, C, D, meets temperature code T2B
- IP55 enclosure
- Standard assembly F1, reversible to F2 assembly
- UL recognized, CSA certified, CE mark
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Phase | Three Phase |
Enclosure | TEFC |
Frame Size | 143TC |
Voltage Rating | 230/460 |
Service Factor | 1.15 |
Duty | Hazardous Duty |
RPM | 1,800 rpm |
Frame Material | Cast Iron |
Mounting Style | C-Face With Base |
Weight | 0.0 LB |
-
NEMA Premium
