- AC Motor
- General Purpose Motor Application
- 1 hp
- 1760 rpm
- Three Phase
| Mounting | Rigid Base |
| Enclosure | ODP |
| Voltage Rating | 230/460 |
| Motor Application | General Purpose |
| Poles | 4 |
| Frame | 143T |
| Enclosure Designation | Open Drip Proof |
| Drive End Bearing | 6205 |
| Hz | 60 |
| Open End Bearing | 6203 |
| RPM | 1760 rpm |
| Phase | Three Phase |
| Insulation | F |
| Rotation | Reversible |
| Weight | 38.0 LB |

