- AC Motor
- General Purpose Motor Application
- 4 hp
- 3510 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Frame | 100L |
| Phase | Three Phase |
| RPM | 3510 rpm |
| Hz | 60 |
| Open End Bearing | 6205 |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Rotation | Reversible |
| Insulation | F |
| Mounting | Rigid Base |
| Service Factor | 1.15 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Drive End Bearing | 6206 |
| Poles | 2 |
| Weight | 97.0 LB |

