
Marathon Electric Motors
090ST17FH5326
1.5 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Aluminium Motor
Item #117500053


features
- High-efficiency design utilizes low-loss steel laminations for optimum power and performance.
- Inverter rated insulation system exceedsВ NEMA MG1 Part 31.В No lead lengths restrictions on 460V systems or less (as noted).
- IP55 weatherproof enclosure for use inВ a wide range ofВ applications.
- Double-shielded bearings extend the service life of the motor.
Weight | 0.0 LB |
