- AC Motor
- Jet Pump Motor Application
- 1 1/2 hp
- 3450 rpm
- Three Phase
| Rotation | Reversible |
| Phase | Three Phase |
| Hz | 60 |
| Enclosure | TEFC |
| Motor Application | Jet Pump |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame | 56J |
| Open End Bearing | 6203 |
| RPM | 3450 rpm |
| Drive End Bearing | 6203 |
| Service Factor | 1.15 |
| Voltage Rating | 208-230/460 |
| Poles | 2 |
| Mounting | Rigid Base |
| Insulation | B |
| Weight | 0.0 LB |

