- AC Motor
- Washdown Duty Motor Application
- 3/4 hp
- 1725 rpm
- Three Phase
| Open End Bearing | 6203 |
| Rotation | Reversible |
| Enclosure | TENV |
| Voltage Rating | 208-230/460 |
| Poles | 4 |
| Drive End Bearing | 6205 |
| Insulation | F |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| RPM | 1725 rpm |
| Frame | 56C |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Motor Application | Washdown Duty |
| Weight | 31.0 LB |

