- AC Motor
- Washdown Duty Motor Application
- 3/4 hp
- 1725 rpm
- Single Phase
| Frame | 56C |
| Hz | 60 |
| RPM | 1725 rpm |
| Phase | Single Phase |
| Motor Application | Washdown Duty |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 115/208-230 |
| Insulation | F |
| Poles | 4 |
| Enclosure | TEFC |
| Rotation | Selective CCW |
| Open End Bearing | 6203 |
| Mounting | Round |
| Drive End Bearing | 6205 |
| Weight | 31.0 LB |

