- AC Motor
- Explosion Proof Motor Application
- 0.33 hp
- 1725 rpm
- Single Phase
| Phase | Single Phase |
| Open End Bearing | 6203 |
| Voltage Rating | 115/208-230 |
| RPM | 1725 rpm |
| Frame | 56C |
| Hz | 60 |
| Service Factor | 1 |
| Poles | 4 |
| Drive End Bearing | 6203 |
| Mounting | Rigid Base |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Rotation | Selective CCW |
| Enclosure | EPFC |
| Insulation | B |
| Motor Application | Explosion Proof |
| Weight | 0.0 LB |

