- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 1140 rpm
- Single Phase
| Frame | 56C |
| RPM | 1140 rpm |
| Insulation | B |
| Poles | 6 |
| Enclosure | TEFC |
| Phase | Single Phase |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Voltage Rating | 115/208-230 |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Selective CCW |
| Motor Application | General Purpose |
| Mounting | Bolt-on Base |
| Weight | 0.0 LB |

