- AC Motor
- HVAC Motor Application
- 0.17 hp
- 3450 rpm
- Single Phase
| Mounting | Round |
| Open End Bearing | 6203 |
| Enclosure Designation | Semi Enclosed |
| Phase | Single Phase |
| Motor Application | HVAC |
| Rotation | Selective CW |
| Poles | 2 |
| RPM | 3450 rpm |
| Voltage Rating | 115 |
| Hz | 60 |
| Insulation | B |
| Enclosure | SE |
| Drive End Bearing | 6203 |
| Frame | 48MZ |
| Weight | 0.0 LB |

