- AC Motor
- Fan & Blower Motor Application
- 0.17 hp
- 1725 rpm
- Single Phase
| Insulation | B |
| Hz | 60 |
| Open End Bearing | 6203 |
| Mounting | Resilient Base - Extended Studs |
| Drive End Bearing | 6203 |
| Enclosure Designation | Drip Proof |
| Phase | Single Phase |
| Poles | 4 |
| Enclosure | DP |
| Service Factor | 1.35 |
| Motor Application | Fan & Blower |
| RPM | 1725 rpm |
| Frame | 48Y |
| Voltage Rating | 115 |
| Rotation | Selective CCW |
| Weight | 0.0 LB |

