- AC Motor
- Pedestal Fan Motor Application
- 1/2 hp
- 1625 rpm
- Single Phase
| Service Factor | 1 |
| Phase | Single Phase |
| Hz | 60 |
| Voltage Rating | 115/230 |
| Enclosure | TEAO |
| Insulation | B |
| Frame | 48Z |
| Enclosure Designation | Totally Enclosed Air Over |
| Rotation | Selective CCW |
| Drive End Bearing | 6203 |
| Motor Application | Pedestal Fan |
| Mounting | Resilient Base |
| Open End Bearing | 6203 |
| RPM | 1625 rpm |
| Poles | 4 |
| Weight | 0.0 LB |

