- AC Motor
- Direct Drive Motor Application
- 1/2 hp
- 1625 rpm
- Single Phase
| Rotation | Selective CCW |
| Motor Application | Direct Drive |
| Open End Bearing | 6203 |
| Enclosure Designation | Open Air Over |
| Drive End Bearing | 6203 |
| Hz | 60 |
| Phase | Single Phase |
| Mounting | Resilient Ring - Extended Studs |
| Insulation | B |
| Enclosure | OAO |
| Poles | 4 |
| RPM | 1625 rpm |
| Frame | 48Z |
| Voltage Rating | 115 |
| Weight | 0.0 LB |

