Marathon Electric Motors
MARATHON®/LEESON® Globetrotter® General Purpose Motor
MARATHON®/LEESON® Globetrotter® General Purpose Motor
Item #115559528
-
NEMA Premium
features
- Meets or exceeds NEMA premium efficiencies
- Cast iron frame material
- Hazardous Duty Division 2 UL certification nameplate
- Division 2 / Zone 2 Class 1 (gases), Groups A, B, C, D, meets temperature code T2B
- IP55 enclosure
- Standard assembly F1, reversible to F2 assembly
- UL recognized, CSA certified, CE mark
| Mounting Style | Rigid Base |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Rotation | Selective Clockwise |
| Voltage Rating | 230/460 |
| RPM | 1,800 rpm |
| Phase | Three Phase |
| Duty | Hazardous Duty |
| Enclosure | TEFC |
| Frame Size | 182T |
| Efficiency Group | 0.895 |
| Frame Material | Cast Iron |
| Poles | 4 |
| Hz | 60 Hz |
| Weight | 97.0 LB |
| EAN or UPC | 722856063892 |
-
NEMA Premium

