- Multi Tool Kit
features
- 18V LXT® Lithium-Ion battery provides up to 20 minutes of continuous run time
- Variable speed control dial (6,000-20,000 OPM) enables user to match the speed to the application
- 3.2° oscillation angle engineered for faster, more aggressive cutting and sanding
- Large on/off slide switch with lock-on button for operator convenience
- Includes adapters to fit most competitive accessories
- Small diameter barrel grip (only 2-3/8 in) for easy handling
- Battery capacity warning system turns on indicator light and is engineered to automatically stop motor to notify user when it is time to recharge the battery
- Weighs only 4.9 lbs. with battery for reduced operator fatigue
- Soft start feature for smooth start-ups
- Ideal for wood flooring, tile, plaster, sheetrock, wood, PVC and a variety of other applications
- 18V LXT® Lithium-Ion 3.0Ah battery BL1830B, features an integrated L.E.D. battery charge level indicator
- 18V LXT® Lithium-Ion 3.0Ah battery BL1830B reaches a full charge in 30 minutes or less
- Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging and over-heating
- Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
- Rapid Optimum Charger has a built-in fan to cool the battery which helps produce more lifetime work
- Makita technology delivers category-leading charge time, so the battery spends more time working and less time sitting on the charger
- Compatible with Makita 18V Lithium-Ion batteries with a Star symbol
- 3-year limited warranty on tool, battery and charger
- Only use genuine Makita batteries and chargers
| Length | 13 3/8 in |
| Family Name | Multi Tool Kit |
| Brand Name | MAKITA |
| Weight | 0.0 LB |
| EAN or UPC | 88381667715 |

