Skip to content Skip to navigation menu
18 V LXT® Lithium-Ion Brushless 4 1/2" Paddle Switch Cut-Off/Angle Grinder Kit

XAG06M

18 V LXT® Lithium-Ion Brushless 4 1/2" Paddle Switch Cut-Off/Angle Grinder Kit
Item #111724799
  • Cut-Off/Angle Grinder
  • 4 1/2 in Dia Wheel Capacity
  • 8,500 rpm
  • w/Battery Charger and 2 Batteries
18 V LXT® Lithium-Ion Brushless 4 1/2" Paddle Switch Cut-Off/Angle Grinder Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cut-Off/Angle Grinder
  • 4 1/2 in Dia Wheel Capacity
  • 8,500 rpm
  • w/Battery Charger and 2 Batteries

features

  • Three-year limited warranty on tool, battery and charger
  • Automatic Speed Change™ technology adjusts speed and torque during operation for optimum performance
  • delivers 8,500 rpm
  • Efficient BL™ brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
  • Electronic RPM controller turns the motor off if rotation speed suddenly slows or wheel is forced to stop
  • The BL™ brushless motor eliminates carbon brushes, enabling the BL™ motor to run cooler and more efficiently for longer life
  • The electronically-controlled BL™ brushless motor efficiently uses energy to match torque and RPM to the changing demands of the application
  • Spiral bevel gears for smoother rotations and a more efficient transfer of energy
  • Compact and ergonomic design at only 14 1/4" long
  • Weighs only 5.6 lb with battery for reduced operator fatigue
  • Rubberized soft grip provides increased comfort on the job
  • Three-stage LED gauge indicates battery charge level
  • Soft start suppresses start-up reaction for smooth start-ups and longer gear life
  • Compatible with Makita 18 V lithium-ion batteries with a Star Symbol™
  • Efficient internal cooling is engineered for optimum performance
  • Wire mesh intake covers are engineered to prevent debris from entering motor
  • Extreme Protection Technology (XPT™) is engineered for improved dust and water resistance for operation in harsh conditions
  • 18V LXT® Lithium-Ion 4.0 Ah battery BL1840 provides up to 35% more run time per charge
  • 18V LXT® Lithium-Ion 4.0 Ah battery BL1840 reaches a full charge in 40 minutes or less
  • Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging and over-heating
  • Rapid Optimum charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
  • Rapid Optimum charger has a built-in fan to cool the battery for faster, more efficient charging
  • Makita technology delivers category leading charge time so the battery spends more time working and less time sitting on the charger
  • Only use genuine Makita batteries and chargers

includes

  • (2) 18V LXT® lithium-ion 4.0 Ah battery (BL1840)
  • (1) 18V lithium-ion Rapid Optimum charger (DC18RC)
  • (1) 18V LXT® brushless 4 1/2" cut-off/angle grinder (XAG06Z)
  • (1) 4 1/2" tool-less wheel guard (123144-0)
  • (1) 4 1/2" cut-off wheel guard (122910-2)
  • (1) 4 1/2" x 1/4" x 7/8" INOX grinding wheel, 36 grit (A-95956)
  • (1) 4 1/2" x 7/8" x 3/64" super thin cut-off wheel, metal (724115-A)
  • (1) tool case
  • (1) side handle
  • (1) lock nut wrench
Type of Grinder Angle
Grinding Wheel Dia. 4 1/2 in
Length 14 1/4 in
Battery Type Lithium Ion
Cordless Yes
RPM 8500 rpm
Battery Capacity (Amp-Hrs) 4
Voltage Rating 18 V
Speed (RPM) 8500
Control Type Paddle Switch
Weight 12.0 LB
EAN or UPC 88381690782
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison