- 1" Rotary Hammer
features
- No hammering when idling" function ensures extra-low vibration under no load
- Extended service life of carbon brushes
- Recessed lock-on button for continuous use
- 40 different bit angle settings for increased convenience
| Type | Rotary Hammer |
| Capacity, in | 1 in |
| Cordless | No |
| No Load RPM | 0 to 1,100 |
| Blows/Impacts Per Minute | 4500 blows/min |
| Voltage Rating | 120 |
| RPM [Max] | 1100 rpm |
| Net Wt. | 6.6 lb |
| Length | 16 7/8 in |
| Amps | 7 A |
| Weight | 11.9 LB |
| EAN or UPC | 88381603508 |

