- 1/2" CApacity
- 115V
- 2900 RPM
- 58,000 BPM Hammer Drill
features
- Two-mode operation: rotation only and hammering with rotation
- Positive stop mode selector prevents accidental mode disengagement
- Built-in torque limiter stops bit rotation when hitting reinforcement to prevent kick-back
- Large trigger switch and 360° swivel side handle
- Recessed lock-on button for continuous use
- All ball bearing construction for durability and long tool life
- Ergonomically designed, rubberized grip
- Air vent holes supply required ventilation
includes
- Side handle
- Depth gauge
- Chuck key
- Tool case
| Amps | 6.6 A |
| Voltage Rating | 115 |
| Type | Hammer Driver Drill |
| RPM [Max] | 2900 rpm |
| Tool Wt. | 5.1 lb |
| Blows/Impacts Per Minute | 58000 blows/min |
| Length | 14 1/4 in |
| Capacity, in | 0.5 in |
| Cordless | No |
| Weight | 8.8 LB |
| EAN or UPC | 88381043236 |

